Select Country and Language Canada / French
Changer de pays

HOFFMAN ENCLOSURES INC | PCS46F | Cover, Upper Front, Size/Dims: fits 407x600mm, Material/Finish: Steel/LtGray

  • Réf. fabricant PCS46F
  • PART #653283

Solid 16 gauge steel covers are secured to the front opening of a PROLINE Sloped Front with semi-flush cover screws along the top and bottom cover edges. Ground stud and mounting hardware are included. Seamless foam-in-place gasket assures a watertight and dust-tight seal. Covers are Type 304 stainless steel or 16 gauge steel with a RAL 7035 light-gray textured polyester powder paint finish. Optional tamper-resistant cover screws are available.