Select Country and Language Canada / French
Changer de pays

HOFFMAN ENCLOSURES INC | PCS56R | Cover, Upper Rear, Size/Dims: fits 507/682x600mm, Material/Finish: Steel/LtGray

  • Réf. fabricant PCS56R
  • PART #653289

Cover fits rear opening of PROLINE Sloped Fronts and is secured with semi-flush cover screws along right and left cover edges. Use PROLINE Frame Shelf or PROLINE Grid Straps to support the operator interface. Seamless foam-in-place gasket assures water tight and dust-tight seal. Ground stud and mounting hardware are included. Optional tamper-resistant screws are available. Covers are Type 304 stainless steel or 16 gauge steel finished with RAL 7035 textured light-gray polyester powder paint.