Select Country and Language Canada / French
Changer de pays
PCS78SS | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PCS78SS | Cover, Solid, Size/Dims: fits 700x800mm, Material/Finish: SS Type 304

  • Réf. fabricant PCS78SS
  • PART #653311
Description

Use a Solid Cover on the front or rear of the enclosure frame as a substitute for a door. Solid covers attach to the enclosure frame with semi-flush screws and include hangers for easy alignment of cover screws. Covers are painted RAL 7035 textured lig ht-gray polyester powder paint (except stainless steel). EMC covers are finished with paint over plated surfaces. They include a foam-in-place urethane gasket and two ground studs. Mounting hardware is included.