Select Country and Language Canada / French
Changer de pays
PCS86 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PCS86 | Solid Cover (Half), Size/Dims: fits 600mm PC/SY, Material/Finish: Steel/LtGray

  • Réf. fabricant PCS86
  • PART #653315
Description

Solid steel construction. Steel cover is finished in RAL 7035 textured light-gray polyester powder paint (except stainless steel). Seamless foam-in-place gasket assures watertight and dusttight seal. Semi-flush cover screws attach cover to frame. A gro und stud is provided. Covers with openings precut for various manufacturers' HMI devices are available in 600-mm sizes. See Covers with HMI Cutouts.