Select Country and Language Canada / French
Changer de pays

HOFFMAN ENCLOSURES INC | PCS86SS | Cover, Solid (Half), Size/Dims: fits 600mm PC/SY, Material/Finish: SS Type 304

  • Réf. fabricant PCS86SS
  • PART #653316

Solid steel construction. Steel cover is finished in RAL 7035 textured light-gray polyester powder paint (except stainless steel). Seamless foam-in-place gasket assures watertight and dusttight seal. Semi-flush cover screws attach cover to frame. A gro und stud is provided. Covers with openings precut for various manufacturers' HMI devices are available in 600-mm sizes. See Covers with HMI Cutouts.