Select Country and Language Canada / French
Changer de pays
PCSB4-2-12Y | PANDUIT

PANDUIT | PCSB4-2-12Y | Multi-Tap Connector, Double-Sided, Clear Insul., 2 Ports, #4 - #14 STR, #10 - #14 SOL

  • Réf. fabricant PCSB4-2-12Y
  • PART #PAN-PCSB4-2-12Y
RoHS Compliant: YES
Type: COPPER - OTHER
Description

Multi-Tap Connector, double-sided, 2 ports.

Caractéristiques
  • Flexible design - can be used as a tap, splice, or dead end connector
  • Body made from high strength, extruded aluminum alloy to provide premium electrical and mechanical performance
  • Insulated with clear PVC to eliminate the need for taping and allow for visual inspection of the complete conductor insertion
  • Each port pre-filled with oxide inhibiting joint compound seals out air and moisture to deter surface oxidation
  • Wide wire range-taking capability minimizes inventory requirements
  • Dual-sided entry allows offset and opposite entry for primary and secondary conductors
  • Plated steel or aluminum set screw provides high strength, durable electrical contact between conductor and connector
  • UL Listed and CSA Certified for use up to 600 V and temperature rated 90C
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires