Select Country and Language Canada / French
Changer de pays
PCSK13 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PCSK13 | Cover, OI for TCP, Size/Dims: fits 600mm SY, Material/Finish: Steel/LtGray

  • Réf. fabricant PCSK13
  • PART #653320
Description

Covers are 600-mm wide and are 14 gauge steel finished in RAL 7035 textured light-gray polyester powder paint. Prepunched cutout for specific HMI devices. Seamless foam-in-place gasket. Semi-flush cover screws. A ground stud is provided. Hoffman can pr ovide pre-configured covers with cutouts to meet your specific requirements.