Select Country and Language Canada / French
Changer de pays

HOFFMAN ENCLOSURES INC | PCSK7A6ACR | Cover, Upper Rear, C/O, Size/Dims: fits 700Ax600, Material/Finish: Steel/Lt Gray

  • Réf. fabricant PCSK7A6ACR
  • PART #653332

Cover fits rear opening of PROLINE Sloped Fronts and is secured with semi-flush cover screws along right and left cover edges. Use PROLINE Frame Shelf or PROLINE Grid Straps to support the operator interface. Seamless foam-in-place gasket assures water tight and dust-tight seal. Ground stud and mounting hardware are included. Optional tamper-resistant screws are available. Covers are Type 304 stainless steel or 16 gauge steel finished with RAL 7035 textured light-gray polyester powder paint.