Select Country and Language Canada / French
Changer de pays
PCST86PCSS | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PCST86PCSS | Cover, Upper Front, Size/Dims: fits 1600x600mm PC, Material/Finish: SS Type 304

  • Réf. fabricant PCST86PCSS
  • PART #653337
Description

Front Covers for the upper top opening are finished with textured light-gray RAL 7035 powder paint (except stainless steel). Noted sizes also available in stainless steel finish. Covers are secured with four semi-flush cover screws. Seamless foam-in-pl ace gasket assures water-tight and dust-tight seal. Covers include grounding stud. All mounting hardware is furnished.