Select Country and Language Canada / French
Changer de pays
PCT15J2 | PRYSMIAN CABLES & SYSTEMS

PRYSMIAN CABLES & SYSTEMS | PCT15J2 | Medium Voltage Cold Shrink Termination Kit, ELASPEED, 5KV, OUTDOOR, Tape Shield, 500 - 750MCM

  • Réf. fabricant PCT15J2
  • PART #590465
Conductor Size: 500-750
Heat Shrink/Cold Shrink: COLD SHRINK
Indoor/Outdoor: OUTDOOR
Termination/Splice: TERMINATION
Voltage: 15KV
Description

Indoor/Outdoor polymer terminations available for 5kV, 15KV, 25/28KV and 35KV applications. The Elaspeed outdoor PCT (with sheds) and indoor PICT (without sheds) are medium voltage cold shrink polymer terminations designed for fast, easy and reliable i nstallation. The Elaspeed terminations shrink evenly on the cable as the inner support core is removed. No complicated assembly or heat is required. Simply pull out the support core and allow the termination to shrink in order to create a tight void fr ee interface and superior moisture seal between the termination and the cable.

Caractéristiques
  • Covers provides a uniform stress relief in critical areas.
  • Broad range of cable sizes and voltages with the fewest number of units.
  • Meets or exceeds the stringent requirements mandated by the IEEE standard 48 for class 1 accuracy.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires