Select Country and Language Canada / French
Changer de pays
PD-2415SC-NS | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | PD-2415SC-NS | 24 Outlet, Single 15 Amp Circuit Slim Power Strip with 9 Cord, Fits Racks That Accept N Power

  • Réf. fabricant PD-2415SC-NS
  • PART #258735
Type: POWER SUPPLY
Description

High density slim power strips, contain a number of outlets that have been spaced to accommodate plug-in power supplies, resulting in no wasted outlets! Measuring 1-1/4" deep by 1-5/8" wide, these power strips provide maximum usability while taking up a minimum of space. Ships complete with 10 or 20 power cord, terminated with a NEMA 5-15P or NEMA 5-20P plug, 15 Amp or 20 Amp circuit breaker and mounting system. UL and CSA Listed.

Must be a reseller to purchase this product