Select Country and Language Canada / French
Changer de pays

MIDDLE ATLANTIC PRODUCTS | PD-2X620J | 12 Outlet, Dual 20 Amp Circuit Power Strip with Jbox, Fits Racks That Accept N Power

  • Réf. fabricant PD-2X620J
  • PART #240918

The PD Series is a comprehensive vertical power strip line comprised of 17 pre-configured strips in four different sizes - all available and ready to ship from stock. Featuring multiple circuit, amperage, and termination choices, stock PD Series strips can satisfy many power requirements right off the shelf. All strips are constructed from 16-gauge steel, finished in a durable black powder coat and are UL Listed in the US and Canada.

Must be a reseller to purchase this product

This part has beeniscontinued by supplier.

  • Both 15 and 20 Amp circuits
  • Isolated (technical) ground circuits
  • Single and dual circuits (with color-coded outlets for each circuit)
  • Multiple MOV surge and spike protection (non-MOV strips available)
  • Circuit breaker protection (non-protected strips are also available)
  • Multiple termination choices: cord with plug, metal flex with tails, or J-box