Select Country and Language Canada / French
Changer de pays
PD-3504G/AC | MICROSEMI

MICROSEMI | PD-3504G/AC | 4-Port PoE Midspan, 10/100/1000BaseT, AC Input

  • Réf. fabricant PD-3504G/AC
  • PART #427491
Number of Ports: 4 PORTS
Type: MIDSPAN
Description

The PowerDsine 3504G offers a cost effective, fully IEEE 802.3af compliant solution to upgrade existing infrastructures with PoE, providing a maximum of 15.4 watts of power through each port and ensuring safe operation of any standard PoE data terminal. PowerDsine PD-3504G provides PoE to IP telephones, wireless LAN access points, security network cameras and IP terminals to receive power, along with data, over standard Ethernet cables, leaving network infrastructure completely unaltered. With the midspan's plug-and-play installation, they are easily and cost effectively implemented leveraging an existing Ethernet infrastructure while at the same time providing the assurance of a future proof network.

Caractéristiques
  • Safe & reliable power over existing Ethernet infrastructure
  • Stackable and compact
  • Cisco and legacy PoE support
  • Plug-and-play installation
  • Guaranteed uptime
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires