Select Country and Language Canada / French
Changer de pays
PD-5524G/ACDC/M | MICROSEMI

MICROSEMI | PD-5524G/ACDC/M | Green PoE, 24-Port (up to 30W per port), Managed, Gigabit PoE Midspan, DC and AC Input

  • Réf. fabricant PD-5524G/ACDC/M
  • PART #461056
Number of Ports: 24 PORTS
Type: MIDSPAN
Description

The 24-port PowerDsine PD-5524G Energy Efficient PoE (EEPoE) midspan delivers up to 30 watts (W) of Power over Ethernet (PoE) to network devices including IP cameras, access control systems, thin clients and other Ethernet end terminals. PD-5524G EEPoE Midspans are unique in their ability to deliver power over all 4 pairs of the Cat 5 or better cable, dissipating 50% less power than PoE Switches and 2-pair Midspans, while complying with the IEEE802.3at-2009 standard. EEPoE allows reduced power dissipation to new powered devices and also to the huge installed base of over 100 million existing IEEE standard-compliant PDs worldwide. With the midspan's plug-and-play installation, they are easily and cost effectively implemented leveraging an existing Ethernet infrastructure while at the same time providing the assurance of a future proof network.

Caractéristiques
  • PoE over 4-pairs
  • Powers all IEEE 802.3af and IEEE 802.3at devices
  • High efficiency, dissipating 50% less power then 2-pair switchs and midspans
  • PowerView Pro secure, remote SNMPv3 web-based management
  • Supports both IPv4 and IPv6 addressing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires