Select Country and Language Canada / French
Changer de pays
PD-9001GR/AC | MICROSEMI

MICROSEMI | PD-9001GR/AC | 1-Port High-Power, 30W Per Port, 10/100/1000 BaseT Midspan, AC Input

  • Réf. fabricant PD-9001GR/AC
  • PART #491181
Number of Ports: 1 PORT
Type: MIDSPAN
Description

The PowerDsine 9001GR is a single port, high-power solution for remote powering of current and emerging high power applications. Generating up to 30W, the 9001GR enables remote power for a new range of applications including 802.11n Access Points, pan- tiltzoom (PTZ) cameras and video-phones. It complies to IEEE 802.3at PoE standard and is backward compatible to IEEE802.3af. It can power both existing 10/100Base-T network devices and emerging wireless 1000Base-T devices such as WiMAX and wireless IEE E 802.11n access points.

The part has been discontinued by the supplier.

Caractéristiques
  • IEEE 802.3at compliant with 2-event classification
  • IEEE 802.3af backward compatible
  • Output power of 30W is guaranteed
  • Supports 10/100/1000Base-T applications
  • Compatible with IEEE 802.3af devices and pre standard devices
  • Safe: low power devices receive only the power they need
  • Automatic Detection and Protection of non-standard Ethernet terminals
  • Compact design fits easily in WLAN Access Point and IP Cameras installations
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires