Select Country and Language Canada / French
Changer de pays
PD-9006G/ACDC/M | MICROSEMI

MICROSEMI | PD-9006G/ACDC/M | High-Power, 6-Port Full Power (36W per port), Managed, Gigabit PoE Midspan, DC and AC Input

  • Réf. fabricant PD-9006G/ACDC/M
  • PART #393179
Number of Ports: 6 PORTS
Type: MIDSPAN
Description

The PowerDsine 9000G Family is designed specifically to power IEEE 802.11n and IEEE 802.3at access points, pan-tilt-zoom (PTZ) and dome cameras, IP videophones, thin clients and other high power Ethernet end terminals. The PowerDsine 9000G Family includes 6, 12 and 24 port models, which are backward compatible and safe to use with any 802.3af terminal such as VoIP phones, IP cameras and wireless LAN access points. With the midspan's plug-and-play installation, they are easily and cost effectively implemented leveraging an existing Ethernet infrastructure while at the same time providing the assurance of a future proof network. For secure remote management, all PowerDsine 9000G models include an option for PowerView Pro management software.

Caractéristiques
  • High Power over 2-pairs -- 36W per port
  • Power redundancy: Mutual midspan-to-midspan backup; DC backup via external PowerDsine RPS products
  • PowerView Pro secure, remote SNMPv3 and Web-based management (optional)
  • Safe & reliable power over existing Ethernet infrastructure
  • Cisco and legacy PoE support (dongles required)
  • Plug-and-play installation
  • Guaranteed power uptime
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires