Select Country and Language Canada / French
Changer de pays
PD-9501GO/AC | MICROSEMI

MICROSEMI | PD-9501GO/AC | Outdoor 1-port, 60W, 10/100/1000 BaseT Midspan, AC Input

  • Réf. fabricant PD-9501GO/AC
  • PART #478342
Number of Ports: 1 PORT
Type: MIDSPAN
Description

PowerDsine 9501GO Power over Ethernet (PoE) single- port Midspan offers a cost effective, IEEE 802.3at compliant solution for outdoor installations, guaranteeing 60 Watts of power and ensuring safe and reliable operation in outdoor environment of any standard PoE data terminal. It allows wireless LAN access points, security network cameras and other IP terminals to receive power, along with data, over standard Ethernet cables, leaving network infrastructure completely unaltered. The 9501GO also offers surge protection for both the AC and the PoE ports ensuring the indoor equipment is protected from outdoor surges.

Caractéristiques
  • Outdoor rated: IP66
  • Extended temperature range -40C, +55C
  • IEEE802.3at standard compliant
  • Power provided using all 4 pairs
  • Supports 10/100/1000Mbps data rates
  • Plug 'n Play installation (installer does not have to open unit)
  • Supports both 802.3af and 802.3at Powered devices
  • Includes integral surge protection
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires