Select Country and Language Canada / French
Changer de pays
PD-AS-601/5 | MICROSEMI

MICROSEMI | PD-AS-601/5 | 802.3af, 10W Max., Active Splitter, 12V output, DC jack round 3.4x1.35mm and 5.5x2.5mm

  • Réf. fabricant PD-AS-601/5
  • PART #326526
Description

PowerDsine's active splitters enable data terminals that were not originally designed to accept power from the Ethernet, to be powered by standard Power over Ethernet switches and midspans. Power over Ethernet (PoE) technology enables IP telephones, wireless LAN access points, security network cameras and other types of data terminals to receive power, along with data, over standard Ethernet cables upon which data and power flow in parallel. Although a standard defining PoE already exists (IEEE 802.3af), many contemporary terminals have been designed and deployed without the ability to accept power via their LAN input - a basic requirement of the standard. Such devices can only accept power through their DC jack while their RJ45 input accepts only data. Moreover, such devices might only accept voltage levels lower than the standard's 48 volts DC. Using the active splitter, these terminals immediately become PoE-ready without any modification required on their side. The splitter is identified as a powered device (PD) in front of the switch or midspan and after being detected and powered, it physically splits the ombined data and power stream arriving over a single cable into two separate streams travelling over two separate cords (LAN & DC power) which then go directly to the data terminal (12V or 5V).

Caractéristiques
  • Accepts power from either PoE switch or a Midspan
  • Converts standard 48 Volts to a lower voltage level matched to the terminal's specification
  • Simple installation with no need for system reconfiguration
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires