Select Country and Language Canada / French
Changer de pays
PD-AS-701/18 | MICROSEMI

MICROSEMI | PD-AS-701/18 | 2-Pairs HiPoE Active Splitter - for use with PD-7000G/9000G series, 18V Output

  • Réf. fabricant PD-AS-701/18
  • PART #361269
Number of Ports: 1-4 PORTS
Description

PowerDsine's PD-AS-701 High-Power active splitters enable data terminals that were not originally designed to accept power from the Ethernet, to be powered by HiPoE (High Power over Ethernet) switches and midspans. The PD-AS-701 High Power series (12v, 18v and 24v) can power devices such as WiMAX CPEs, small WiMAX base-stations, 802.11n Access-Points, Thin-Clients, Video-Phones, PTZ (Pan/Tilt/Zoom) IP Cameras and more.