Select Country and Language Canada / French
Changer de pays
PD-AS-951/12-24 | MICROSEMI

MICROSEMI | PD-AS-951/12-24 | 4-Pairs High Power splitter - for use with PD-9500G series (user selectable DC output 12v/24v)

  • Réf. fabricant PD-AS-951/12-24
  • PART #414987
Description

PowerDsine's PD-AS-951 High-Power active splitters enable data terminals that were not originally designed to accept power from the Ethernet, to be powered by Power over Ethernet midspans. The PDAS- 951 High Power splitter (user selectable 12V or 24V) can power devices such as WiMAX CPEs, small WiMAX base-stations, 802.11n Access-Points, Thin- Clients, PTZ (Pan/Tilt/Zoom) IP Cameras, Video- Phones and more.