Select Country and Language Canada / French
Changer de pays
PDCP2078BAC | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PDCP2078BAC | PROLINE Voice/Data and Server Cabinet, Type 12

  • Réf. fabricant PDCP2078BAC
  • PART #348773
Cover Type: HINGED
Material: STEEL (STAINLESS)
Nema Rating: TYPE 12
Description

Robustly built and sealed for use in wet, dusty or hot environments, PROLINE Type 12 Cabinets have optional cutouts to air condition voice/data equipment and servers.

Caractéristiques
  • Three-point locking handles on all doors provide easy but controlled access; two keys included
  • Fully welded frame safely supports sensitive equipment
  • Fully gasketed to keep contaminants away from equipment, reducing maintenance costs
  • Two sets of 19-in rack angles support both front and rear of equipment
  • Rack angles are infinitely adjustable from front to rear for positioning flexibility
  • Mobile base provides easy placement of cabinet
  • Levelers and anti-tip bracket secure cabinet to the floor
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires