Select Country and Language Canada / French
Changer de pays

HOFFMAN ENCLOSURES INC | PDF166 | Dress Frame, Size/Dims: fits 1600x600mm, Material/Finish: Steel/LtGray

  • Réf. fabricant PDF166
  • PART #653346

A Dress Frame provides a decorative trim when a front door or cover is not used. The dress frame can be installed on the front or rear of a PROLINE frame as a substitute for a door. The painted steel dress frame, finished with RAL 7035 textured light-g ray polyester powder paint, is provided with a snap-in design for easy installation with no tools required. Order rack angles separately, if needed.