Select Country and Language Canada / French
Changer de pays
PDP006EB3010/25 | BERK-TEK

BERK-TEK | PDP006EB3010/25 | Premises Distribution Cable, Tight Buffered, Plenum, 6-Fibers, OM3 50/125µm 10Gig Multimode Fiber, Aqua Jacket

  • Réf. fabricant PDP006EB3010/25
  • PART #370-510-GIGDST-06
Armored: NO
Cable O.D. (in.): 0.18
Cable O.D. (mm): 4.6
Cable Type: TIGHT BUFFERED
Fiber Count: 6
Fiber Type: OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Fire Rating: PLENUM
Max. Tensile Load Installation (lb.): 300
Max. Tensile Load Installation N: 1335
Max. Tensile Load Long Term. (lb.): 90
Max. Tensile Load Long Term. N: 400
Min. Bend Radius Installation (cm): 6.9
Min. Bend Radius Installation (in.): 2.7
Min. Bend Radius Long Term (cm): 4.6
Min. Bend Radius Long Term (in.): 1.8
No. of Fibers: 6
Description

Berk-Teks tight buffered, fiber optic cable is designed for installation in plenum, riser and horizontal environments and interbuilding backbone structures.

Caractéristiques
  • Single-mode, multimode, GIGAliteTM and hybrid designs available
  • Available with new bend-optimized single-mode fibers
  • High tensile strength, crush resistant
  • Flexible, small diameter, 900 m tight buffered construction
  • Six to 144 count fiber construction plenum designs ideal for horizontal and backbone and installations and along plenums
  • Also available in low smoke zero halogen riser rated design
  • Configurations available suitable for indoor/outdoor installations in conduit, below the frost line
  • Cost-saving design, easy to install and terminate
  • Provides for greater pulling distances thus reducing installation time
  • Assurance that cables will meet required specifications for communication networking applications
  • Broad design selection allows for mix and match of fiber components to specific networking applications
Avantages
  • Cost-saving design, easy to install and terminate
  • Provides for greater pulling distances thus reducing installation time
  • Assurance that cables will meet required specifications for communication networking applications
  • Broad design selection allows fo mix and match of fiber components to specific networking applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires