Select Country and Language Canada / French
Changer de pays
PDP024CB3510/25 | BERK-TEK

BERK-TEK | PDP024CB3510/25 | Premises Distribution Cable, Plenum Rated, Tight Buffered, 24 Fibers, OM1 62.5/125µm Multimode Fiber, Orange Jacket

  • Réf. fabricant PDP024CB3510/25
  • PART #370-BKT62.5-TBD-24
All-Dielectric: YES
Armored: NO
Cable O.D. (in.): 0.285
Cable O.D. (mm): 7.2
Cable Type: TIGHT BUFFERED
Fiber Count: 24
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: PLENUM
Max. Tensile Load Installation (lb.): 300
Max. Tensile Load Installation N: 1335
Max. Tensile Load Long Term. (lb.): 90
Max. Tensile Load Long Term. N: 400
Min. Bend Radius Installation (cm): 10.9
Min. Bend Radius Installation (in.): 4.3
Min. Bend Radius Long Term (cm): 7.2
Min. Bend Radius Long Term (in.): 2.9
No. of Fibers: 24
Rodent Protected: NO
Description

Berk-Teks revolutionary Outdoor/Indoor Adventum(tm) cables are designed to be used in riser rated environments. Adventum supports the latest Gigabit Communications Protocols, including Gigabit Ethernet and ATM. This cable design utilizes Berk-Teks unique DryGel(tm) waterblocking system. DryGel technology utilizes super absorbent polymers to replace the messy gel filler inside the fiber tubes. It is the only fire-rated cable designed to withstand the rigors of the outside plant environment. Adventum is rated for riser installations and has no gel filler.

Caractéristiques
  • Designed to support Gigabit Ethernet, Gigabit ATM, Fiber Channel and other high-speed applications
  • Riser rating enables installation to go directly from outside plant to riser shaft
  • Cable Core and Buffer Tubes use DryGel water blocking system
  • Inocking Armor Available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires