Select Country and Language Canada / French
Changer de pays
PDP12B048EB3010/25 | BERK-TEK

BERK-TEK | PDP12B048EB3010/25 | 48-F 50/125 TB Plenum 3.0/1.0 Db/Km 2000/500 Mhz*Km Gigalite-10

  • Réf. fabricant PDP12B048EB3010/25
  • PART #370-BKT300-TBP-48
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 48
Fiber Type: OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Fire Rating: PLENUM
Description

900 m buffered fibers surrounded by aramid yarns, Sheathed using a special, state-of-the-art polymer material, All dielectric, OFNP Rated, Aluminum and Steel interlock armor available Berk-Teks tight buffered, fiber optic cable is designed for installation in plenum, riser and horizontal environments and interbuilding backbone structures.

Caractéristiques
  • Single-mode, multimode, GIGAliteTM and hybrid designs available
  • Available with new bend-optimized single-mode fibers
  • High tensile strength, crush resistant
  • Flexible, small diameter
  • 900 µm tight buffered construction
  • Six to 144 count fiber construction plenum designs ideal for horizontal and backbone and installations and along plenums
  • Also available in low smoke zero halogen riser rated design
  • Configurations available suitable for indoor/outdoor installations in conduit, below the frost line
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires