Select Country and Language Canada / French
Changer de pays
PDPK012CB3510/25 | BERK-TEK

BERK-TEK | PDPK012CB3510/25 | 12-F 62.5/125 Plenum Distb 3.5/1.0 dB/Km 200/500 MHz*Km Alum Interlock Armor

  • Réf. fabricant PDPK012CB3510/25
  • PART #370-701-ARMOR-12
Armored: YES
Cable O.D. (in.): 0.523
Cable O.D. (mm): 13.3
Cable Type: TIGHT BUFFERED
Fiber Count: 12
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: PLENUM
Max. Tensile Load Installation (lb.): 300
Max. Tensile Load Installation N: 1335
Max. Tensile Load Long Term. (lb.): 90
Max. Tensile Load Long Term. N: 400
Min. Bend Radius Installation (cm): 13.3
Min. Bend Radius Installation (in.): 5.2
Min. Bend Radius Long Term (cm): 19.9
Min. Bend Radius Long Term (in.): 7.8
No. of Fibers: 12
Description

900 m buffered fibers surrounded by aramid yarns, Sheathed using a special, state-of-the-art polymer material, Aluminum and Steel interlock armor available, OFCP Rated Berk-Tek's Premises Distribution cable is a Plenum rated tight buffered design. Armor-Tek Interlocking Armor is wrapped around the Premises Distribution cable core. A plenum rated sheath is the extruded around the interlocking armor.

Caractéristiques
  • Single-mode, multimode, GIGAliteTM and hybrid designs available
  • Available with new bend-optimized single-mode fibers
  • High tensile strength, crush resistant
  • Flexible, small diameter
  • 900 µm tight buffered construction core
  • Six to 144 count fiber construction plenum designs ideal for horizontal and backbone and installations and along plenums
  • Also available in low smoke zero halogen design
Avantages
  • Eliminates the need for conduit or plenum innerduct
  • Significant cost savings in both materials and labor - up to 25%
  • Accommodates last minute relocations or pathway changes
  • Provides a higher concentration of cables in an area than conduit
  • Can be instled in campus environments due to the durability and indoor/outdoor rating of the cable
  • Armor provides crush protection and protection from rodent attacks
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires