Select Country and Language Canada / French
Changer de pays
PDPM100F6F-M | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | PDPM100F6F-M | APC 100kW Modular Power Distribution Unit, Isolation Transformer, 208:208V, 72 Poles, MBP, 1 Subfeed

  • Réf. fabricant PDPM100F6F-M
  • PART #425860
Number of Outlets: OTHER
Type: STAND ALONE PDU
Caractéristiques
  • Multiple distribution options - Superior design flexibility enables a wide range of customer requirements to be addressed
  • Toolless installation of breakers - Install factory assembled power distribution modules in under ten minutes, no tools are required
  • Safety - Enhance user safety with isolation at all touch points and with positive locking mechanisms that reduce the risk of accidental disconnection
  • Current Monitoring - Monitors the aggregate current draw per power distribution unit
  • Network management capability - Full featured network management interfaces that provide standards based management via web, SNMP and telnet
  • Ease of system expansion - Power distribution modules provide an option to expand data center power distribution capability as power demands increase
  • System mobility - Power distribution units can easily be relocated to accommodate a changing data center environment
  • Smallest footprint - Minimizes your real estate expenses
  • Modular design - Provides fast serviceability and reduced maintenance requirements via self diagnosing, field replaceable modules
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires