Select Country and Language Canada / French
Changer de pays
PDR006AB0707 | BERK-TEK

BERK-TEK | PDR006AB0707 | Premises Distribution Cable, Riser Rated, Tight Buffered, 6-Fibers, OS2 Single-mode Fiber, Yellow Jacket

  • Réf. fabricant PDR006AB0707
  • PART #370-702-BTTGHT-06
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 6
Fiber Type: OS1 SINGLE-MODE
Fire Rating: RISER
Description

Berk-Teks tight buffered, fiber optic cable is designed for installation in riser and horizontal environments and interbuilding backbone structures.

Caractéristiques
  • Flexible, small diameter, 900 m tight buffered construction
  • High tensile strength and small diameter design
  • Six to 144 count fiber constructionriser designs ideal for horizontal and backboneinstallation
  • Single-mode, multimode, and hybrid designs available
  • Also available in low smoke zero halogen design
  • Water blocked indoor/outdoor versions, suitable for installations in-conduit below the frost line, are available
  • Cost-saving design, easy to install and terminate
  • Provides for greater pulling distances thus reducing installation time
  • Assurance that cables will meet required specifications for communication networking applications
  • Broad design selection allows for mix and match of fiber components to specific networking applications
Avantages
  • Cost-saving design, easy to install and terminate
  • Provides for greater pulling distances thus reducing installation time
  • Assurance that cables will meet required specifications for communication networking applications
  • Broad design selection allows fo mix and match of fiber components to specific networking applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires