Select Country and Language Canada / French
Changer de pays
PDR024CB3510/25 | BERK-TEK

BERK-TEK | PDR024CB3510/25 | Premises Distribution Cable, Riser Rated, Tight Buffered, 24 Fibers, OM1 62.5/125µm Multimode Fiber, Orange Jacket

  • Réf. fabricant PDR024CB3510/25
  • PART #371-BKT62.5-TBD-24
All-Dielectric: YES
Armored: NO
Cable Type: TIGHT BUFFERED
Fiber Count: 24
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: RISER
Rodent Protected: NO
Description

900 m buffered fibers surrounded by aramid yarns. Sheathed using a special, state-of-the-art polymer material. All dielectric. Berk-Teks tight buffered, fiber optic cable is designed for installation in riser and horizontal environments and interbuilding backbone structures.

Caractéristiques
  • Flexible, small diameter, 900 µm tight buffered construction
  • High tensile strength and small diameter design
  • Six to 144 count fiber construction riser designs ideal for horizontal and backbone installation
  • Single-mode, multimode, and hybrid designs available
  • Also available in low smoke zero halogen design
  • Water blocked indoor/outdoor versions, suitable for installations in-conduit below the frost line, are available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires