Select Country and Language Canada / French
Changer de pays
PDS-615R | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | PDS-615R | 6 Outlet, Sequenced 15 Amp Circuit, Rackmount Power Distribution with 9 Cord, Plack Powder Coat Finish

  • Réf. fabricant PDS-615R
  • PART #275209
Type: POWER SUPPLY
Description

Power units that feature sequencing allow you to control the order the equipment is powered on & off. This reduces the possibility of circuit overload due to excessive in-rush current. Additionally, powering on amplifiers after source or processing equipment protects speakers from damage.

Must be a reseller to purchase this product

Caractéristiques
  • Local or remote control
  • Adjustable sequencing delays up to 6 seconds
  • LED power indication