Select Country and Language Canada / French
Changer de pays
PDS512F | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PDS512F | Door, Upper Front, Size/Dims: fits 507/682x1200mm, Material/Finish: Steel/LtGray

  • Réf. fabricant PDS512F
  • PART #653396
Description

Solid 16 gauge steel doors are available with or without windows. Doors are hinged at lower edge and have quarter-turn latches. A stop arm assembly holds the door at 95 degrees (horizontal) from its closed position. Standard latch and insert options ar e available. Ground stud and mounting hardware are included. Seamless polyurethane foam-in-place gasket assures watertight and dust-tight seal. Window doors feature a maximum size .25-in.-thick polycarbonate window with a smoke-gray tint. Window is fie ld-replaceable. Finish is RAL 7035 textured light-gray polyester powder paint or Type 304 stainless steel.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires