Select Country and Language Canada / French
Changer de pays

HOFFMAN ENCLOSURES INC | PDS86 | Door, Solid (Half), Size/Dims: fits 600mm PC/SY, Material/Finish: Steel/LtGray

  • Réf. fabricant PDS86
  • PART #653422

Solid steel door with foam-in-place gasket. Steel doors are finished in RAL 7035 textured light-gray polyester powder paint (except stainless steel). Hidden hinges provide 140-degree swing from either left or right side (180-degree hinge is available). Doors have a Small Flush Bezel with tool-to-open insert. Other inserts and a Flush Swing Handle also are available. These doors accommodate the same accessories listed for PDS76R in the Solid Doors table in the PROLINE External Components section.