Select Country and Language Canada / French
Changer de pays
PDSK | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PDSK | Door Stop Kit, Size/Dims: fits Door Bars, Material/Finish: Steel/zinc

  • Réf. fabricant PDSK
  • PART #653425
Description

The Door Stop Kit holds doors open at 130 degrees. The kit includes a slotted bracket that mounts to either the top or bottom of the door and a stop arm that attaches to the frame. The Door Stop Kit is plated, mounts without drilling and includes all n ecessary mounting hardware. Not suitable for use with 180-degree hinging. Drill points in window door brackets for mounting Door Stop Kit.