Select Country and Language Canada / French
Changer de pays
PDU1220 | TRIPP LITE

TRIPP LITE | PDU1220 | PDU Basic 120V 20A 5-15/20R 13 Outlet 1URM / 0URM

  • Réf. fabricant PDU1220
  • PART #246723
Number of Outlets: 13
Type: RACK MOUNT PDU
Description

Tripp Lite's PDU1220 AC power distribution unit offers 20 amp, 120 volt capacity in a versatile multi-mount cabinet. Detachable mounting flanges are configurable for wallmount, under-counter or 1U/0U rackmount installation. Uses only 1 rack space (1U) when installed in any 19 inch rack, with the potential for 0U mounting in the cable management area of most rack enclosures. Detachable flanges with pre-punched access holes and adjustable depth channels allow user configuration in dozens of potential mounting schemes. Attractive housing with all rear-facing outlets measures only 4.5 inches in depth. Unfiltered electrical pass-through without a power switch makes PDU1220 ideal for distributing alternate waveform UPS or generator power in rack enclosures, network closets and more. Includes 12 rear-facing outlets and one front-facing, 15 ft AC power cord, 20 amp circuit breaker, grounding lug and rugged all-metal case design

Caractéristiques
  • Basic single phase 20A 120V PDU
  • 1U horizontal rackmount installation
  • NEMA 5-20P input; 15 ft. / 4.5m line cord
  • 13 NEMA 5-15/20R outlets (1 front / 12 rear)
  • Reversible housing; 4.5 in. / 11.4 cm depth
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires