Select Country and Language Canada / French
Changer de pays
PDU1220T | TRIPP LITE

TRIPP LITE | PDU1220T | PDU Basic 120V 20A L5-20P 5-15/20R 13 Outlet 1URM / 0URM

  • Réf. fabricant PDU1220T
  • PART #270361
Number of Outlets: 13
Type: RACK MOUNT PDU
Description

PDU1220T AC power distribution unit offers 20 amp, 120 volt capacity in a versatile multi-mount cabinet. Detachable mounting flanges are configurable for wallmount, under-counter or 1U/0U rackmount installation. Uses only 1 rack space (1U) when installed in any 19 inch rack, with the potential for 0U mounting in the cable management area of most rack enclosures. Detachable flanges with pre-punched access holes and adjustable depth channels allow user configuration in dozens of potential mounting schemes. Attractive housing with 12 rear-facing outlets and one front-facing measures only 4.5 inches in depth. Unfiltered electrical pass-through without a power switch makes PDU1220T ideal for distributing alternate waveform UPS or generator power in rack enclosures, network closets and more. Includes 12 rear-facing NEMA5-20R outlets, 1 front-facing NEMA5-20R outlet, NEMAL5-20P twist lock plug, 15 ft. AC power cord, 20 amp circuit breaker, grounding lug and rugged all-metal case design.

Caractéristiques
  • Basic single phase 20A 120V PDU
  • 1U horizontal rackmount installation
  • NEMA L5-20P locking input; 15 ft. / 4.5m line cord
  • 13 NEMA 5-15/20R outlets (1 front / 12 rear)
  • Reversible housing; 4.5 in. / 11.4 cm depth
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires