Select Country and Language Canada / French
Changer de pays
PDU1230 | TRIPP LITE

TRIPP LITE | PDU1230 | PDU Basic 208V / 240V 30A L6-30P 4 C19; 16 C13 1URM / 0URM

  • Réf. fabricant PDU1230
  • PART #305009
Number of Outlets: 20
Type: RACK MOUNT PDU
Description

PDU1230 offers 208/240V power distribution with L6-30P input plug, 15-foot cord and 20 total output receptacles. Features 4 front-panel C19 outlets, each protected by separate 15A circuit breakers, 4 front-panel C13 outlets and 12 rear-panel C13 outlet s protected in banks of 4 by 4 separate 10A circuit breakers. Detachable mounting flanges are configurable for wallmount, under-counter or 1U/0U rackmount installation. Detachable flanges with pre-punched access holes and adjustable depth channels allo w user configuration in dozens of potential mounting schemes. 8 front-facing and 12 rear-facing outlets measures only 5.2 inches in depth. Unfiltered electrical pass-through without a power switch makes the PDU1230 ideal for distributing alternate wav eform UPS or generator power in rack enclosures, network closets and more. Includes grounding lug and rugged all-metal case design.

Caractéristiques
  • Basic single phase 30A 208/240V PDU
  • 1U horizontal rackmount installation
  • NEMA L6-30P input; 15 ft. / 4.5m line cord
  • 20 outlets (4 C19, 4 C13 front / 12 C13 rear)
  • Reversible housing; 5.2 in. / 13.2 cm depth
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires