Select Country and Language Canada / French
Changer de pays
PDU12IEC | TRIPP LITE

TRIPP LITE | PDU12IEC | PDU Basic 100V - 240V 16A 12 C13; 2 C19 1URM / 0URM

  • Réf. fabricant PDU12IEC
  • PART #246725
Number of Outlets: 14
Type: RACK MOUNT PDU
Description

PDU12IEC AC power distribution unit offers 16 amp capacity in a versatile 100-240 volt, worldwide compatible, multi-mount cabinet. Detachable mounting flanges are configurable for wallmount, under-counter or 1U/0U rackmount installation. Uses only 1 rack space (1U) when installed in any 19 inch rack, with the potential for 0U mounting in the cable management area of most rack enclosures. Detachable flanges with pre-punched access holes and adjustable depth channels allow user configuration in dozens of potential mounting schemes. Attractive housing with 14 outlets measuring only 4.25 inches in depth. Unfiltered electrical pass-through without a power switch makes PDU12IEC ideal for distributing alternate waveform UPS or generator power in rack enclosures, network closets and more. Includes 12 IEC320 C13 and 2 IEC320 C19 outlets, IEC320 C20 inlet connector (user supplies appropriate input cable), set of 16 amp circuit breakers, grounding lug and rugged all-metal case design.

Caractéristiques
  • Basic single phase 16A 100-240V PDU
  • 1U horizontal rackmount installation
  • C20 inlet
  • 14 outlets (4 C13 front, 8 C13 / 2 C19 rear)
  • Reversible housing; 4.25 in. / 10.8 cm depth
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires