Select Country and Language Canada / French
Changer de pays
PDU2430 | TRIPP LITE

TRIPP LITE | PDU2430 | PDU Basic 120V 30A L5-30P 5-15R 24 Outlet 1URM / 0URM

  • Réf. fabricant PDU2430
  • PART #246724
Number of Outlets: 24
Type: RACK MOUNT PDU
Description

Tripp Lite Basic Power Distribution Units / PDU systems offer reliable rackmount power distribution. Supplies equipment with continuous power from any protected UPS, generator or mains input power source. High quality design includes rugged all-metal housing and secure rackmount installation with included mounting accessories.

Caractéristiques
  • 30A single phase 120V Basic Power Distribution Unit / PDU (Agency de-rated to 24A continuous)
  • Attached NEMA L5-30P 30A 120V input plug with 15 ft. / 4.5m line cord
  • 1U horizontal rackmount format installs in one rack space
  • 24 NEMA 5-15R outlets (12 front / 12 rear)
  • Mounting flanges support installation in 2 and 4 post racks, with additional support for wall-mount and under-counter installation formats
  • Optional PDUSIDEBRKT enables 0U vertical rackmount in compatible racks
  • Back panel grounding lug
Applications

Multi-outlet power distribution unit is the ideal means of powering multiple loads in 19 inch rackmount, wallmount and under- counter applications, such as inter-networking, PC systems, telecommunications, audio/video, security, sound reinforcement and more. Ideal for distribution of UPS, generator or commercially derived AC power to protected equipment.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires