Select Country and Language Canada / French
Changer de pays
PDU330AT6L15 | TRIPP LITE

TRIPP LITE | PDU330AT6L15 | 208V 8.6kW Three Phase Automatic Transfer Switch (ATS) / Monitored PDU with built-in web/network interface

  • Réf. fabricant PDU330AT6L15
  • PART #641184
Number of Outlets: OTHER
Type: RACK MOUNT PDU
Description

Tripp Lite Monitored ATS / Auto Transfer Switch provides a redundant power option for network devices powered by a single input connection. Dual PDU input cords support connection to separate PRIMARY and SECONDARY power sources. The ATS will normally maintain continuous output to all outlets as derived from the primary input connection. If the primary power source becomes unstable or fails altogether, the ATS will switch over to the secondary power source until the primary input is restored and stable. Monitored PDU features include built-in network interface able to communicate power status, load level and other vital information regarding input power and PDU status. Super-fast switchover between primary and secondary power sources occurs in milliseconds. ATS functionality is supported by any two compatible AC power sources regardless of phase angle, to support a variety of advanced redundant power networking applications. ATS configurations utilizing separate mains circuits, backup generators and even separate utility power grid feeds are fully supported. On-board ATS processor constantly evaluates power quality on both input sources to prevent transfer to the secondary source when unavailable or of lower quality than the primary source. Digital load meter and status LEDs display output current and primary or secondary power availability.

Caractéristiques
  • Molded ends for long life use
Applications

ATS switching module is in 1U horizontal rackmount form factor

Spécifications
  • Digital display reports output power consumption in amps for each output phase
Infos techniques et normes

Set of two 10 foot / 3m NEMA L15-30P inputs support connection to separate A & B power sources

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires