Select Country and Language Canada / French
Changer de pays
PDU3MV6H50A | TRIPP LITE

TRIPP LITE | PDU3MV6H50A | PDU 3-Phase Metered 208V 14.4kW 36 C13; 6 C19; 3 L6-30R 0URM

  • Réf. fabricant PDU3MV6H50A | 037332163882
  • PART #565293
Number of Outlets: OTHER
Caractéristiques
  • Toolless mounting supported in button-mount compatible racks, plus nut-and-bolt mounting brackets for other mounting applications (set of 2 9mm buttons pre-installed, 2 9mm and 4 6mm spare buttons included)
  • 45 total 208V outlets (36 C13, 6 C19, 3 L6-30 R) arranged in three breakered single phase output load banks
  • Set of 3 built-in current meters continuously report load current in amps for all 3 output phases
  • Included cord retention brackets keep vital network equipment plugged in and continuously powered
  • 0U, 70 in. / 178cm vertical form factor supports installation in 2 or 4 post equipment racks
  • Attached Hubbell CS8365C 50A (3P+E) 208V 3 phase input plug with 6 ft. / 1.8m cord
  • Federal Trade Agreements Act / TAA Compliant for GSA Schedule purchass
  • 14.4kW 3 phase 208V Metered Power Distribution Unit / PDU
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires