Select Country and Language Canada / French
Changer de pays
PDU3MV6L2120B | TRIPP LITE

TRIPP LITE | PDU3MV6L2120B | PDU 3-Phase Metered 208/120V 5.7 kW 21 5-15/20R; 6 L6-20R 0URM

  • Réf. fabricant PDU3MV6L2120B | 037332163905
  • PART #565294
Number of Outlets: OTHER
Caractéristiques
  • Toolless mounting supported in button-mount compatible racks, plus nut-and-bolt mounting brackets for other mounting applications (set of 2 9mm buttons pre-installed, 2 9mm and 4 6mm spare buttons included)
  • Included cord retention brackets keep vital n etwork equipment plugged in and continuously powered
  • 0U, 70 in. / 178cm vertical form factor supports installation in 2 or 4 post equipment racks
  • Attached NEMA L21-20P 20A (3P+N+E) 208V 3 phase input plug with 6 ft. / 1.8m cord
  • Set of 3 built-in curret meters continuously report input current per phase
  • Federal Trade Agreements Act / TAA Compliant for GSA Schedule purchases
  • 27 total outlets arranged in three single phase output load banks
  • 5.7kW 3 phase 208/120V Metered Power Distribution Unit / PDU21 NEMA 5-15/20R outlets output 120V
  • 6 NEMA L6-20R outlets output 208V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires