Select Country and Language Canada / French
Changer de pays
PDU3MV6L2120LV | TRIPP LITE

TRIPP LITE | PDU3MV6L2120LV | PDU 3-Phase Metered 120V 5.7 kW 42 5-15/20R L21-20P 0URM

  • Réf. fabricant PDU3MV6L2120LV | 037332163899
  • PART #565295
Number of Outlets: 42
Type: RACK MOUNT PDU
Description

Tripp Lite 3 phase Metered PDU / Power Distribution Units offer real-time local reporting of current levels in amps via set of 3 built-in digital meters. Enables visual monitoring of PDU current levels to preserve proper loading balance and prevent circuit overloads as additional equipment is added. Offers reliable rackmount multi-outlet power distribution from any protected UPS, generator or mains input power source. High quality design includes rugged all-metal housing and secure rackmount installation with included mounting accessories.

Caractéristiques
  • 5.7kW 3 phase 120V output Metered Power Distribution Unit / PDU
  • Set of 3 built-in current meters continuously report load current per phase
  • Attached NEMA L21-20P 20A (3P+N+E) 208V 3 phase input plug with 6 ft. / 1.8m cord
  • 0U, 70 in. / 178cm vertical form factor supports installation in 2 or 4 post equipment racks
  • 42 total outlets arranged in three single phase output load banks
  • NEMA 5-15/20R outlets output 120V
  • Included cord retention brackets keep vital network equipment plugged in and continuously powered
  • Toolless mounting supported in button-mount compatible racks, plus nut-and-bolt mounting brackets for other mounting applications (set of 2 9mm buttons pre-installed, 2 9mm and 4 6mm spare buttons included)
  • TAA Compliant Version Available - Order Tripp Lite PDU3MV6L20LVTAA
Applications

Ideal for 3 phase network configurations in datacenters and heavily configured equipment racks

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires