Select Country and Language Canada / French
Changer de pays
PDU3MV6L2130A | TRIPP LITE

TRIPP LITE | PDU3MV6L2130A | 8.6kW 3 phase 208V Metered Power Distribution Unit / PDU

  • Réf. fabricant PDU3MV6L2130A
  • PART #641186
Number of Outlets: 45
Type: RACK MOUNT PDU
Description

Tripp Lite 3 phase Metered PDU / Power Distribution Units offer real-time local reporting of current levels in amps via set of 3 built-in digital meters. Enables visual monitoring of PDU current levels to preserve proper loading balance and prevent circuit overloads as additional equipment is added. Offers reliable rackmount multi-outlet power distribution from any protected UPS, generator or mains input power source. High quality design includes rugged all-metal housing and secure rackmount installation with included mounting accessories.

Caractéristiques
  • Requires separate purchase 0U vertical PDU accessory PDU3V351 (51 C13 outlets), PDU3V354 (48 C13 and 6 C19 outlets) or PDU3V354A (42 C13 and 12 C19 outlets)
Applications

0U, 70 in. / 178cm vertical form factor supports installation in 2 or 4 post equipment racks

Spécifications
  • Attached NEMA L21-30P (3P+N+E) 208V 3 phase input plug with 6 ft. / 1.8m cord
Infos techniques et normes

Set of two 10 foot / 3m NEMA L21-30P inputs support connection to separate A & B power sources

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires