Select Country and Language Canada / French
Changer de pays
PDU3VN10G30 | TRIPP LITE

TRIPP LITE | PDU3VN10G30 | PDU 3-Phase Monitored 208V 30 C13; 6 C19 0U Black

  • Réf. fabricant PDU3VN10G30
  • PART #396508
Number of Outlets: OTHER
Type: RACK MOUNT PDU
Description

Tripp Lite 3 phase Monitored PDU / Power Distribution Unit offers real-time remote monitoring of voltage, frequency and load levels via built-in network connection. PowerAlert interface supports custom notification of user-specified remote conditions v ia email, secure web, SNMP, Telnet or SSH interface. PDU output current consumption in amps is displayed per-phase via front panel lighted digital display and can be monitored remotely to warn of potential overloads before critical IT mains breakers tr ip.

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Monitored 8.6kW 3 Phase 208V PDU; 70 in. / 178cm 0U vertical rackmount
  • Reports voltage, frequency and load per-phase via built in ethernet interface
  • Visual current meter; Toolless button-mount installation
  • IEC-309 Blue 30A (3P+E) 208V 3 phase input; 10 ft. / 3m line cord
  • 30 C13 & 6 C19 single phase outlets; Included cord retention brackets
  • Temperature, humidity and contact closure monitoring options
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires