Select Country and Language Canada / French
Changer de pays
PDU3VN10G60WTAA | TRIPP LITE

TRIPP LITE | PDU3VN10G60WTAA | Federal Trade Agreements Act / TAA Compliant for GSA Schedule purchases

  • Réf. fabricant PDU3VN10G60WTAA
  • PART #641187
Number of Outlets: OTHER
Type: RACK MOUNT PDU
Description

Tripp Lite 3 phase Monitored PDU / Power Distribution Unit offers real-time remote monitoring of voltage, frequency and load levels via built-in network connection. PowerAlert interface supports custom notification of user-specified remote conditions via email, secure web, SNMP, Telnet or SSH interface. PDU output current consumption in amps is displayed per-phase via front panel lighted digital display and can be monitored remotely to warn of potential overloads before critical IT mains breakers trip.

Caractéristiques
  • 45 total 208V outlets (36 C13, 9 C19) arranged in three breakered single phase output load banks
Applications

0U, 70 in. / 178cm vertical form factor supports installation in 2 or 4 post equipment racks

Spécifications
  • Attached IEC-309 Blue 60A (3P+E) 208V 3 phase input plug with 10 ft. / 3m cord
Infos techniques et normes

Included cord retention sleeves keep vital network equipment plugged in and continuously powered

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires