Select Country and Language Canada / French
Changer de pays
PDU3VS6L2130 | TRIPP LITE

TRIPP LITE | PDU3VS6L2130 | 10kW 3 phase 200/208/240V Switched Power Distribution Unit / PDU with built-in web/network interface and multi-function digital display

  • Réf. fabricant PDU3VS6L2130
  • PART #641189
Number of Outlets: OTHER
Type: RACK MOUNT PDU
Description

Tripp Lite's PDU3VS6L2130 is a 3 phase Switched PDU / Power Distribution Unit that provides advanced network control and monitoring with the ability to turn on/off, recycle or lock-out power to each individual receptacle, monitor site electrical conditions and remotely monitor output power consumption for each output phase. PowerAlert interface supports remote control and custom notification of user-specified conditions via email, secure web, SNMP, Telnet or SSH interface. Individually switched outlets can be controlled in real-time to remotely reboot unresponsive network hardware, or be custom programmed for user-defined power-up and power-down sequences to ensure proper startup of interdependent IT systems and prevent inrush-related overloads as network equipment is first energized. Unused PDU outlets can be electronically locked off to prevent the connection of unauthorized hardware. Built-in local digital display and remote web/network interface reports detailed voltage, amperage and kilowatt output values per outlet, per breaker bank and per phase with additional reporting options for power unbalance percentage, IP address and sensor based temperature and humidity data (requires ENVIROSENSE sensor).

Caractéristiques
  • Network interface provides PDU data regarding input voltage and per-phase load levels with +/-1% billing-grade accuracy
Applications

30 switched 200/208/240V outlets (24 C13, 6 C19) arranged in 3 separately breakered single phase load banks

Spécifications
  • 0U, 70in / 178cm vertical form factor
Infos techniques et normes

Built-in local digital display and remote web/network interface reports detailed voltage, amperage and kilowatt output values per breakered bank and per phase with additional reporting options for power unbalance percentage, IP address and sensor* based t

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires