Select Country and Language Canada / French
Changer de pays
PDU3VSR10L1530 | TRIPP LITE

TRIPP LITE | PDU3VSR10L1530 | PDU 3-Phase Switched 208V 21 C13; 3 C19 0U Black

  • Réf. fabricant PDU3VSR10L1530
  • PART #396500
Number of Outlets: OTHER
Type: RACK MOUNT PDU
Description

Tripp Lite 3 phase Switched PDU / Power Distribution Unit offers advanced network control and monitoring with the ability to turn on, turn off, recycle or lock-out power to each individual receptacle, monitor site electrical conditions and remotely mon itor output power consumption per-phase or per-receptacle. PowerAlert interface supports remote control and custom notification of user-specified conditions via email, secure web, SNMP, Telnet or SSH interface. Individually switched outlets can be cont rolled in real-time to remotely reboot unresponsive network hardware, or be custom programmed for user-defined power-up and power-down sequences to ensure proper startup of interdependent IT systems and prevent inrush-related overloads as network equip ment is first energized. Unused PDU outlets can be electronically locked off to prevent the connection of unauthorized hardware. PDU output current consumption in amps per-phase or per-receptacle can be displayed locally via visual meter or remotely vi a web/network interface to warn of potential overloads before critical IT mains or branch breakers trip.

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Switched 8.6kW 3 Phase 208V PDU; 70 in. / 178cm 0U vertical rackmount
  • Reports voltage, frequency & load per-outlet or phase via ethernet interface
  • Visual current meter; Toolless button-mount installation
  • NEMA L15-30P 30A (3P+E) 208V 3 phase input; 10 ft. / 3m line cord
  • 21 C13 & 3 C19 single phase switched outlets with cord retention brackets
  • Temperature, humidity and contact closure monitoring options
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires