Select Country and Language Canada / French
Changer de pays
PDU3XMV6G32 | TRIPP LITE

TRIPP LITE | PDU3XMV6G32 | 22.2kW 3 phase 380/400V input, 220/230V output Metered Power Distribution Unit / PDU

  • Réf. fabricant PDU3XMV6G32
  • PART #641193
Number of Outlets: 42
Type: RACK MOUNT PDU
Description

Tripp Lite 3 phase Metered PDU / Power Distribution Units offer real-time local reporting of output current, output kW and input voltage via built-in multifunction digital display. Enables visual monitoring of PDU current levels to preserve proper load ing balance and prevent circuit overloads as additional equipment is added. Offers reliable rackmount multi-outlet power distribution from any protected UPS, generator or mains input power source. High quality design includes rugged all-metal housing a nd secure rackmount installation with included mounting accessories.

Caractéristiques
  • Supports power-on, power-off or reboot of each outlet on a real-time or programmable basis
Applications

0U, 70 in. / 178cm vertical form factor supports installation in 2 or 4 post equipment racks

Spécifications
  • Attached IEC309 32A Red (3P+N+E) 3 phase 380/400V input, 6 ft. / 1.8m line cord
Infos techniques et normes

Enables reboot of locked equipment, custom power-on/power-off sequences, load-shedding of optional loads and disabling unused outlets

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires