Select Country and Language Canada / French
Changer de pays
PDU3XVN6G20 | TRIPP LITE

TRIPP LITE | PDU3XVN6G20 | 11.5kW Monitored 360/380/400/415V input 200/220/230/240V output PDU with built-in web/network interface

  • Réf. fabricant PDU3XVN6G20
  • PART #641194
Number of Outlets: OTHER
Type: RACK MOUNT PDU
Description

Tripp Lite 3 phase Monitored PDU / Power Distribution Unit offers real-time remote monitoring of voltage, frequency and load levels via built-in network connection. PowerAlert interface supports custom notification of user-specified remote conditions via email, secure web, SNMP, Telnet or SSH interface. PDU output current consumption in amps is displayed per-phase via front panel lighted digital display and can be monitored remotely to warn of potential overloads before critical IT mains breakers trip.

Caractéristiques
  • 42 total 220/230V outlets (36 C13, 6 C19) arranged in 6 separately breakered single phase output load banks
Applications

48 200-240V outlets (42 C13, 6 C19) in 3 single phase load banks

Spécifications
  • 0U, 70 inch / 178cm vertical form factor
Infos techniques et normes

Included cord retention sleeves keep vital network equipment plugged in and continuously powered

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires