Select Country and Language Canada / French
Changer de pays
PDU3XVSR6G30B | TRIPP LITE

TRIPP LITE | PDU3XVSR6G30B | 18kW Switched 415V input 240V output PDU with built-in web/network interface

  • Réf. fabricant PDU3XVSR6G30B
  • PART #641196
Number of Outlets: OTHER
Type: RACK MOUNT PDU
Description

Tripp Lite 3 phase Switched PDU / Power Distribution Unit offers advanced network control and monitoring with the ability to turn on, turn off, recycle or lock-out power to each individual receptacle, monitor site electrical conditions and remotely monitor output power consumption per-phase or per-receptacle. PowerAlert interface supports remote control and custom notification of user-specified conditions via email, secure web, SNMP, Telnet or SSH interface. Individually switched outlets can be controlled in real-time to remotely reboot unresponsive network hardware, or be custom programmed for user-defined power-up and power-down sequences to ensure proper startup of interdependent IT systems and prevent inrush-related overloads as network equipment is first energized. Unused PDU outlets can be electronically locked off to prevent the connection of unauthorized hardware. PDU output current consumption in amps per-phase or per-receptacle can be displayed locally via visual meter or remotely via web/network interface to warn of potential overloads before critical IT mains or branch breakers trip. Highly accurate current metering offers +/-1% billing-grade current monitoring and recording ability for each output phase, breakered load bank and individual outlet.

Caractéristiques
  • Supports power-on, power-off or reboot of each outlet on a real-time or programmable basis
Applications

30 switched 240V outlets (24 C13, 6 C19) in 6 separately breakered 20A single phase load banks

Spécifications
  • 0U, 70 inch / 178cm vertical form factor
Infos techniques et normes

Enables reboot of locked equipment, custom power-on/power-off sequences, load shedding of optional loads and disabling unused outlets

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires